Buy more than* S$200* and get FREE SHIPPING

Blind Rivet ECO BOX Aluminum Steel

Purpose
Car bodywork, electrical machinery work.
...see all
Product Options
ADD TO CART
Rivet Length (mm) Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) 2014 TRUSCO Published Page Diameter of rivet (phi mm) Flange Diameter D (mm) TRUSCO Part Number Shear Load (N) RoHS Directive Shaft (Material) Tensile Load (N) Material (flange) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rivet Length (mm) Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) 2014 TRUSCO Published Page Diameter of rivet (phi mm) Flange Diameter D (mm) TRUSCO Part Number Shear Load (N) RoHS Directive Shaft (Material) Tensile Load (N) Material (flange) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - 1Box(100PC) 1 NSA84EB 39448902 58.21 SGD
Shipped after 2017-02-27
9.2 6.5 to 6.6 1.6 3.2 1-2221 6.4 12.8 372-4697 3400 Compliant products (Mandrel) steel (carbon steel) 5300 (Rivet body) aluminum (A5154) 1Box(100PC) 1 NSA82EB 39448893 54.96 SGD
Shipped after 2017-02-27
18.9 6.5 to 6.6 9.5 12.7 1-2221 6.4 12.8 372-4743 3400 Compliant products (Mandrel) steel (carbon steel) 5300 (Rivet body) aluminum (A5154) 1Box(100PC) 1 NSA88EB 39448927 76.82 SGD
Shipped after 2017-02-27
28.6 6.5 to 6.6 19.1 22.3 1-2221 6.4 12.8 372-4671 3400 Compliant products (Mandrel) steel (carbon steel) 5300 (Rivet body) aluminum (A5154) 1Box(100PC) 1 NSA814EB 39448884 119.90 SGD
Shipped after 2017-02-28
22.1 6.5 to 6.6 12.7 15.9 1-2221 6.4 12.8 372-4638 3400 Compliant products (Mandrel) steel (carbon steel) 5300 (Rivet body) aluminum (A5154) 1Box(100PC) 1 NSA810EB 39448866 87.76 SGD
Shipped after 2017-02-27
15.6 6.5 to 6.6 6.4 9.5 1-2221 6.4 12.8 372-4727 3400 Compliant products (Mandrel) steel (carbon steel) 5300 (Rivet body) aluminum (A5154) 1Box(100PC) 1 NSA86EB 39448911 62.57 SGD
Shipped after 2017-02-27
25.4 6.5 to 6.6 15.9 19.1 1-2221 6.4 12.8 372-4654 3400 Compliant products (Mandrel) steel (carbon steel) 5300 (Rivet body) aluminum (A5154) 1Box(100PC) 1 NSA812EB 39448875 96.90 SGD
Shipped after 2017-02-28
ADD TO CART

Related Products