Buy more than* S$200* and get FREE SHIPPING

Large Flange Blind Rivets, Aluminum Steel

4.82 (11)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Flange Diameter D (mm) Shear Load (N) Shaft (Material) Tensile Load (N) Material (flange) Rivet Length (mm) Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Diameter of rivet (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Flange Diameter D (mm) Shear Load (N) Shaft (Material) Tensile Load (N) Material (flange) Rivet Length (mm) Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Diameter of rivet (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
372-4255 12 1550 (Mandrel) steel (carbon steel) 2200 (Rivet body) aluminum (A5154) 13.9 4.1 to 4.2 6.4 9.5 4 1Box(150PC) 1 NSA56LFEB 39449094 34.65 SGD
In stock
372-4425 15.9 2200 (Mandrel) steel (carbon steel) 3300 (Rivet body) aluminum (A5154) 9.3 4.9 to 5.0 1.6 4.8 4.8 1Box(100PC) 1 NSA63LFEB 39449024 29.12 SGD
In stock
372-4484 15.9 2200 (Mandrel) steel (carbon steel) 3300 (Rivet body) aluminum (A5154) 11 4.9 to 5.0 3.2 6.4 4.8 1Box(100PC) 1 NSA64LFEB 39449033 29.97 SGD
In stock
372-4212 12 1550 (Mandrel) steel (carbon steel) 2200 (Rivet body) aluminum (A5154) 12.2 4.1 to 4.2 4.8 8 4 1Box(150PC) 1 NSA55LFEB 39449085 31.41 SGD
In stock
372-4344 15.9 2200 (Mandrel) steel (carbon steel) 3300 (Rivet body) aluminum (A5154) 26.5 4.9 to 5.0 19.1 22.3 4.8 1Box(100PC) 1 NSA614LFEB 39449015 64.05 SGD
In stock
372-4611 15.9 2200 (Mandrel) steel (carbon steel) 3300 (Rivet body) aluminum (A5154) 17.9 4.9 to 5.0 9.5 12.7 4.8 1Box(100PC) 1 NSA68LFEB 39449067 34.66 SGD
In stock
372-4565 15.9 2200 (Mandrel) steel (carbon steel) 3300 (Rivet body) aluminum (A5154) 14.5 4.9 to 5.0 6.4 9.5 4.8 1Box(100PC) 1 NSA66LFEB 39449051 32.35 SGD
In stock
372-4174 12 1550 (Mandrel) steel (carbon steel) 2200 (Rivet body) aluminum (A5154) 10.5 4.1 to 4.2 3.2 6.4 4 1Box(150PC) 1 NSA54LFEB 39449076 29.97 SGD
In stock
- - - - - - - - - - - 1Box(100PC) 1 NSA610LFEB 39449006 39.78 SGD
In stock
372-4522 15.9 2200 (Mandrel) steel (carbon steel) 3300 (Rivet body) aluminum (A5154) 12.8 4.9 to 5.0 4.8 8 4.8 1Box(100PC) 1 NSA65LFEB 39449042 31.00 SGD
In stock
372-4280 12 1550 (Mandrel) steel (carbon steel) 2200 (Rivet body) aluminum (A5154) 17.2 4.1 to 4.2 9.5 12.7 4 1Box(150PC) 1 NSA58LFEB 39449103 38.60 SGD
In stock
- 15.9 2200 - 3300 - 7.6 4.9-5.0 1.6 3.2 4.8 1box(100pc) 1 NSA62LFEB 68047314 28.21 SGD
Shipped after 2017-01-26
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle silencer
4
From Japan
On 2016-12-03 08:55:28
I was looking for a large flange for glass wool exchange of bike silencer. You can use without any problems.
This review is about item#39449033.
Strengthening of the astronomical telescope tripod
5
From Japan
On 2016-09-27 22:20:44
Mechanical system and the car, in addition to the installation of the bike system of parts I am also used to strengthen the come comes to inexpensive telescope tripod. Large companies, but the feet of inexpensive telescope regardless of the small companies are mount portion of the intermediate portion is used is a thing strong, the strength of the aluminum casting cheap aluminum tripod is connected to the telescope and tripod in the majority , is between the frame portion and the tripod plastic joint is being used, strength considerations simply tapping screw is Aru screwed, not the structure corresponding to the aging. In particular, the joint portion of the tripod that has been adopted in the Porta-based manufacturer that Vixen is plastic, because it has become even design without trying to do also tightened strongly the screw with a combination of tapping, aluminum tapping of holes in the drill of 4.9mm tying a metal plate to match the dimensions of the hole to enter the rivet in the back of the joint to expand the hole with the tripod part and the plastic joint, strength as long as the plastic joint does not collapse be fixed in this rivet, help in weight reduction I think. Basically ordinary rivet tailored to the pilot hole diameter of a small diameter of the flange portion, but had been or put the washer in accordance with the site to be used, this product of the flange portion of the respect to the lower hole diameter and the diameter is the size of a good, because the material of the flange portion is a good familiar and user-friendliness to the curve if you hit lighter site that is curved because it is aluminum, is personally recommended.
Stop the bumper
5
From Japan
On 2016-02-05 14:55:07
Is the satisfaction desired commodity is delivered quickly
This review is about item#39449067.
Bike of the muffler of the rivet
5
From Japan
On 2016-01-14 16:20:57
Dish of rivets was looking for a large type. Usage did not have any problem at all. Also saved the expensive and there are products that are a little more subdivision in Monotarou's.
This review is about item#68047314.
Fixed under cover of snowmobiles
5
From Japan
On 2015-12-22 22:47:12
Used Yamaha snowmobile. But high enough to surprise and take in the genuine parts, happy to buy the same thing cheaper. Good to also have rich deal size. Speaking of the greed happy if also sell 50 shots unit.
This review is about item#39449033.
Bike muffler silencer rivet
5
From Japan
On 2015-10-30 16:22:11
Was saved cheaply is a better brand item of goods.
This review is about item#39449024.
Bike silencer oh
5
From Japan
On 2014-10-20 14:43:19
It is better to buy together than buying a small amount it was cheap. The quality is not a problem.
This review is about item#39449024.
silencer
4
From Japan
On 2014-06-04 19:03:08
What also is not a problem to use because it bought in after confirming the manufacturer product size.
This review is about item#39449024.
Paste of aluminum plate
5
From Japan
On 2013-12-05 16:29:55
As expected, perfect, I was able to paste tightly. It looks Good. Also let me use.
This review is about item#39449051.
Paste in the veneer
5
From Japan
On 2013-10-14 14:48:25
Very happy
This review is about item#39449067.

Related Products