Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Male Screw Anchor

Purpose
For ALC panels. For Lighting installation, mounting exhaust, and mounting surface lattice, etc.
2014 TRUSCO Published Page
1-2208
Number of Revolutions
(Construction) 10 rotation
Accessories
Nut with washer
...see all>
Product Options
ADD TO CART
Mounting Thickness (mm) Maximum Tensile Load kn (kgf) Maximum Shear Force (kN) Implantment Depth (mm) Surface Processing Outer Diameter (phi mm) Drill Diameter (phi mm) Weight (g) Overall Length (mm) Drilling Depth (mm) Material Nominal Designation of Screw TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Thickness (mm) Maximum Tensile Load kn (kgf) Maximum Shear Force (kN) Implantment Depth (mm) Surface Processing Outer Diameter (phi mm) Drill Diameter (phi mm) Weight (g) Overall Length (mm) Drilling Depth (mm) Material Nominal Designation of Screw TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Max17 2.7[280] 4.4[450kgf] 63 Trivalent chromate treatment 14.5 14.5 50.8 75 70 Steel (extension) M8 376-5083 1Set(50PC) 1 AX-875 39449505 93.99 SGD
Shipped after 2018-06-27
Max19 1.9[200] 3.1[320kgf] 54 Trivalent chromate treatment 12.0 12.0 29.5 65 60 Steel (extension) M6 376-5075 1Set(50PC) 1 AX-665 39449496 65.99 SGD
Shipped after 2018-06-25
Max19 3.6[370] 6.2[640kgf] 72 Trivalent chromate treatment 16.5 16.5 88.3 85 80 Steel (extension) W3/8 376-5067 1Set(30PC) 1 AX-3085 39449471 78.99 SGD
Shipped after 2018-06-25
Maximum19 3.6[370] 6.2[640kgf] 72 Trivalentchromatetreatment 16.5 16.5 89.2 85 80 Steel(extension) M10 376-5041 1Set(30PC) 1 AX-1085 39449487 78.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products