Buy more than* S$200* and get FREE SHIPPING

LOBSTER Hand Nutter

4.86 (21)
Material
Steel
...see all
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
381-7598 1Pack 1 HNC04R 39450801 13.85 SGD
In stock
381-7601 1Pack 1 HNC05R 39450817 14.03 SGD
In stock
381-7610 1Pack 1 HNC06R 39450826 14.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
21 Customer Reviews
The reviews are automatic translation.
Blind nut attachment to the body and frame steel plate
5
From Japan
On 2017-01-15 00:23:22
Is essentially the same thing do and how I'll tighten the blind nut force in the combination of the large-diameter nut and bolt, but there only private goods indeed, is knurled slip on the side corresponding to the blind nut to the M17 nut or have been, wrench has been devised with or comes with an O-ring so as not to fall off. Mount back manual also kindness and courteous, is written the details, such as whether the tightening what rotation the hex nut to each plate thickness. It can work even in a narrow place to, if the premise is not used only blind nut up to M4-M6, might be handy than to make your own hand Nutter by processing the riveter.
This review is about item#39450826.
For maintenance
5
From Japan
On 2017-01-12 16:32:28
I think that looks like a handy product, became fully practical.
This review is about item#39450801.
Of blind nut Choi tighten
4
From Japan
On 2016-04-22 11:32:34
Sometimes, a few of the blind nut, to install, is no problem. It is sufficient for such applications.
This review is about item#39450801.
The thin plate, for making threads.
5
From Japan
On 2016-04-21 17:05:36
Even without the use of hand Nutter, so it makes only tighten in a hex wrench, very cheap. Since the number there were many, we used an Allen wrench (5mm) in the impact driver.
This review is about item#39450826.
racer
5
From Japan
On 2015-10-22 00:35:04
Easy-to-use, cost performance is good
This review is about item#39450817.
Aluminum pillars and use in other
5
From Japan
On 2015-10-08 20:08:12
A little time at a low price is consuming, but very good,
This review is about item#39450826.
work
5
From Japan
On 2015-09-08 09:36:49
In the neighborhood store I am very happy because that is not available.
This review is about item#39450817.
work
5
From Japan
On 2015-09-08 09:36:32
In the neighborhood store I am very happy because that is not available.
This review is about item#39450817.
Renovation of the office desk
5
From Japan
On 2015-08-10 17:11:33
There on top of the display pushed out before the shelf on the shelf with a PC desk, but is adapted to put documents and printer, because the feeling of pressure is not odd, but I want to invert so that Seridasu behind, Unfortunately there is no screw thread on the other side, but I thought tries to cut off the screw tap on their own, we have to Ebinatto because in terms of strength risks large. Pilot hole of the member was a greater worry than I thought and M6 to the 9.1, but the finish was Mashi success to good repair.
This review is about item#39450826.
Mounting of the blind nut
5
From Japan
On 2015-08-01 16:16:01
If you do not have as much as buy a special tool it will probably be enough this in enough. Us when you use has to work by coating the bell hammer. Hexagonal bolts will be saved because the work substitute even when damaged.
This review is about item#39450826.

Related Products