Buy more than* S$200* and get FREE SHIPPING

Blind rivet (stainless steel / stainless steel)

Purpose
Kitchen equipment, commercial refrigerator etc.
Flange Diameter D (mm)
12.7
Shear Load (N)
9300
Tensile Load (N)
11300
Rivet Length (mm)
12.4
Pilot Hole Diameter (phi mm)
6.5-6.6
Appropriate Caulking Board Thickness MIN (mm)
3.2
Appropriate Caulking Board Thickness MAX (mm)
6.4
Diameter of rivet (phi mm)
6.4
TRUSCO Part Number
372-5278
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(500pc) 1 NST84 39451632 759.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products