Buy more than* S$200* and get FREE SHIPPING

Blind Rivet

5.00 (1)
Flange Diameter D (mm)
15.9
Shear Load (N)
2200
Tensile Load (N)
3300
Pilot Hole Diameter (phi mm)
4.9-5.0
Diameter of rivet (phi mm)
4.8
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Shaft (Material) Material (flange) Rivet Length (mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Shaft (Material) Material (flange) Rivet Length (mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2224 (Mandrel) steel (carbon steel) (Rivet body) aluminum (A5154) 17.9 9.5 12.7 2.15 372-4603 1 2204 1Box(500PC) 1 NSA68LF 39451903 129.90 SGD
In stock
- - - 12.8 4.8 8 1.80 372-4514 - 1box(500pc) 1 NSA65LF 39451885 119.90 SGD
Shipped after 2017-04-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Silencer maintenance of motorcycle
5
From Japan
On 2013-08-28 13:20:26
Quite, retailers I was saved and can be handled because the instruments that are not apparent in the etc., but entry number 500 is often! Maybe, you have a lifetime as long as you do not lose it. Continued purchase is probably not in that.
This review is about item#39451867.

Related Products