Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material Flange Thickness (mm) Nut Outside Diameter (phi mm) Compatible Screw Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Weight (kg) Overall Length (mm) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Flange Thickness (mm) Nut Outside Diameter (phi mm) Compatible Screw Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Weight (kg) Overall Length (mm) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.5 6 M4x0.70 6.1 0.5 2.0 1.03 10.0 - 372-4999 - 1box(1000pc) 1 NSK4MR 39452156 199.99 SGD
In stock
- 0.5 7 M5x0.80 7.1 0.5 3.2 1.58 12.0 - 372-5031 - 1box(1000pc) 1 NSK5MR 39452165 229.99 SGD
In stock
- 0.5 11 M8x1.25 11.1 1.0 4.0 4.93 16.0 - 372-5090 - 1box(1000pc) 1 NSK8MR 39452183 349.99 SGD
Shipped after 2018-06-28
- 0.6 13 M10x1.50 13.1 1.0 4.0 3.25 20.5 - 372-4930 - 1box(500pc) 1 NSK10MR 39452192 319.99 SGD
In stock
Steel (SWCH) 0.5 9 M6x1.00 9.1 0.5 3.2 3.61 15.0 1 2241 372-5065 1-2245 1Box(1000PC) 1 NSK6MR 39452174 289.99 SGD
In stock
ADD TO CART

Related Products