Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Door Stopper Resin Type

4.27 (11)
Depth (mm)
120
Weight (g)
38
Height (mm)
40
Color
Black
Overall Length (mm)
120
Width (mm)
32
Material
Elastomer resin
TRUSCO Part Number
356-5211
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDS320 39453486 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
To open the door
5
From Japan
On 2018-06-04 08:48:26
Cost performance is good. Compatibility with the stone floor of the place of use is also good, and almost none, the door will not slip.
This review is about item#39453486.
Used when you want to keep opening the door
5
From Japan
On 2017-11-30 16:09:59
It is good to be inexpensive. It is made of rubber and light, so it is convenient to carry. I want to use it when working on each floor.
This review is about item#39453486.
Used as a stopper for the door
5
From Japan
On 2017-07-23 10:20:35
Because it is resinous it does not slip and it is very handy. We will continue to use it.
This review is about item#39453486.
As a business door stopper
5
From Japan
On 2016-10-13 03:35:42
It will secure it securely. Something of a shape that responds to that expectation has been sent. (I have not used it yet, but it looks like it.)
This review is about item#39453486.
stopper
5
From Japan
On 2016-09-30 21:32:53
Door stopper plastic type is inexpensive but very easy to use
This review is about item#39453486.
Used in the office
3
From Japan
On 2016-07-08 17:01:41
Because rubber is harder than I thought, there is no holding power (depending on the floor material) by the door.
This review is about item#39453486.
I will make it a stopper for the room door.
5
From Japan
On 2015-08-04 21:39:16
Recently there are many air conditioners but temporary windows and doors are fully opened, we fix in the wind not to close the door.
This review is about item#39453486.
Building management
3
From Japan
On 2014-07-08 19:15:46
Sickness that goes into the gap between the lower end of the door and the floor is perfect. I hope there is a little more width, but I am struggling to fall over the pattern pattern.
This review is about item#39453486.
House's tree door
1
From Japan
On 2014-06-26 13:27:23
Ordinary wooden room Doors can not be rubber stoppers in flooring which almost closes buying as wind blows vigorously. I sold it evenly enough, so it was enough (-_ - m) completely failed shopping
This review is about item#39453486.
Cleaning office toilet
5
From Japan
On 2013-11-19 13:40:51
The door stopper of the toilet became old and it began to slip so I exchanged all 14 pieces. Because the chan and the door stops without slipping, the cleaning staff is pleased.
This review is about item#39453486.

Related Products