Buy more than* S$200* and get FREE SHIPPING

Door Stopper Natural Rubber Type

3.00 (2)
Color
Black
Width (mm)
20
Material
Natural rubber
Accessories
X1 steel sheet paper
...see all>
Product Options
ADD TO CART
Weight (g) Height (mm) Overall Length (mm) TRUSCO Part Number Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Height (mm) Overall Length (mm) TRUSCO Part Number Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 28 142 356-5203 142 1PC 1 TDS14020 39453504 8.99 SGD
In stock
115 45 120 356-5190 120 1PC 1 TDS12020 39453495 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the toilet
5
From Japan
On 2013-11-19 13:44:32
The door stopper became old and the floor got stuck, so I exchanged all 14 pieces. I was worried because the gap between the floor and the door ranged from 40 mm to 45 mm, but there was no problem.
This review is about item#39453495.
When the indoor door of workplace office is opened
1
From Japan
On 2013-10-15 14:30:07
Because it is the material of the slippery floor, I will not fulfill the role of stopper at all. Previously, we used a cheap type who had ordered by Monotauro to dig into firmly and use it.
This review is about item#39453495.

Related Products