Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Toggle Latch, Spring Type with Lock Keyhole

5.00 (1)
2014 TRUSCO Published Page
1-1742
Hole Diameter (mm)
(Keyhole) 5
Mounting Hole Dimension (mm)
3.2
Surface Processing
UNIQLO rhodium plated finish
Material
Cold-rolled steel plate (SPCC)
TRUSCO Part Number
384-0018
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 P31H 39453522 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Closing the lid
5
From Japan
On 2017-03-05 17:07:57
Things with springs are useful for vibrating objects such as door of machine, door of simple switch board, lid of box etc.
This review is about item#39453522.

Related Products