Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Draw Latch,Spring Type with Lock Keyhole

4.00 (3)
Hole Diameter (mm)
(Keyhole) 5
Mounting Hole Dimension (mm)
3.2
Surface Processing
Bright finish
Material
Stainless steel (SUS304)
TRUSCO Part Number
384-0026
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 P31HSUS 39453531 25.59 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
A tool box to attach to a truck.
5
From Japan
On 2015-10-25 19:04:00
I was looking for rustless stainless steel, but I finally found it here because it was not selling to nearby mass retailers.
This review is about item#39453531.
Product (current prototype)
2
From Japan
On 2015-01-13 13:29:18
I felt that making was relatively rough
This review is about item#39453531.
Repair of box of fuser
5
From Japan
On 2014-10-09 13:43:31
It is a favorite to save it securely
This review is about item#39453531.

Related Products