Buy more than* S$200* and get FREE SHIPPING

Door Stopper Magnet Type, Standard

3.75 (4)
Weight (g)
214
Height (mm)
208
Color
Black
Width (mm)
30
Material
Stainless steel, elastomer resin, steel, ferrite (magnet)
TRUSCO Part Number
356-5220
Accessories
Accessory plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDMDP1011 39453547 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
To stop the iron door
1
From Japan
On 2017-01-17 18:40:15
Although the bottom was concrete, it could not be used without stopping. The place to hit the concrete was not rubber but it was in a state that it slipped because it was made of resin. I am sorry to have purchased it so much.
This review is about item#39453547.
For apartment door
5
From Japan
On 2016-02-25 15:07:48
You can use this. I will hold it with a shock.
This review is about item#39453547.
The entrance of the house (apartment)
4
From Japan
On 2014-09-09 14:26:13
Adhesive tape was stuck on not only the magnet but also the main body. I did not use an auxiliary plate for wooden doors, but there were ribs that seemed to stop slippage. I raise and lower with my feet everyday, but I am fulfilling the function without any gaps.
This review is about item#39453547.
Aluminum door fixing
5
From Japan
On 2014-03-06 16:53:48
It was a shape that can fully obtain door stop performance. Durability and strength were also satisfactory.
This review is about item#39453547.

Related Products