Buy more than* S$200* and get FREE SHIPPING

Door Stopper Magnet Type

3.00 (1)
Weight (g)
463
Height (mm)
250
Color
Black
Width (mm)
61
Material
Stainless steel, synthetic rubber, steel, ferrites (magnets)
TRUSCO Part Number
356-5238
Accessories
Accessory plate
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDMDP1511 39453556 27.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a routine of door stopper
3
From Japan
On 2016-05-26 17:39:04
Windy place and heavy door facing. If a normal door, maybe you do not need those firmly until here.
This review is about item#39453556.

Related Products