Buy more than* S$200* and get FREE SHIPPING

Door Stopper Magnet Type, Ultra Powerful

5.00 (5)
Weight (g)
216
Height (mm)
260.5
Color
Black
Width (mm)
40
Material
Stainless steel, synthetic rubber, steel, neodymium (magnet)
TRUSCO Part Number
356-5246
Accessories
Accessory plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDMGP1601 39453565 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
When carrying baggage or during ventilation
5
From Japan
On 2017-04-26 00:47:33
It stops firmly than I thought. Since the door is a bit heavy, I installed it about 1 cm lower than the height of the guide, I could fix it just fine.
This review is about item#39453565.
On the iron door stopper
5
From Japan
On 2016-11-05 18:00:37
It is a heavy iron door that I had stopped by pulling with a rope or putting heavy things so far, but by using this stopper the workability has improved to each step. Magnet was also powerful, and it did not do it even if the wind blew.
This review is about item#39453565.
Fixing the entrance door of the apartment
5
From Japan
On 2016-07-11 14:56:23
Although it is a super strong type thing, it is better that the strength of the magnet is stronger. Legs move easily in left and right direction.
This review is about item#39453565.
Stopper for outer door (iron door)
5
From Japan
On 2015-12-25 12:02:12
Weight iron door is also OK. However, since it loses only with magnetic force, the plate and the main body are glued.
This review is about item#39453565.
When my hands are not open with luggage
5
From Japan
On 2014-06-01 17:10:10
Easy to use
This review is about item#39453565.

Related Products