Buy more than* S$200* and get FREE SHIPPING

Zinc Die-Casting Handle

Purpose
For industrial machinery and cabinet
2014 TRUSCO Published Page
1-1720
Hole Diameter (mm)
3.5
Surface Processing
Chrome-plated
Material
Steel
Accessories
3.2mmx4 mounting screws
...see all
Product Options
ADD TO CART
Dimension B1 (mm) Dimensions p (mm) Dimensions D (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B1 (mm) Dimensions p (mm) Dimensions D (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 152 14 30 80 389-2271 165 1PC 1 FA-HAND165 39453601 6.08 SGD
In stock
19 83 12 25 32 389-2280 97 1PC 1 FA-HAND97 39453617 4.51 SGD
In stock
22 118 13 26 50 389-2263 - 1PC 1 FA-HAND132 39453592 5.45 SGD
In stock
ADD TO CART

Related Products