Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Doorstopper

5.00 (4)
Caution
Do not use for heavy doors such as made of iron or glass.
Purpose
Door stopper
2014 TRUSCO Published Page
1-1773
Dimension (phi x Height H) (mm)
95x40
Color
Silver
Weight (kg)
1
Material
(SUS304), elastomer resin stainless
TRUSCO Part Number
389-3090
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KSDS980 39453811 18.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Installed in a location that door hits the wall
5
From Japan
On 2017-03-03 18:13:30
A very sturdy, it looks good very good usability.
This review is about item#39453811.
Holding the door
5
From Japan
On 2017-01-22 02:35:24
There is also a satisfaction weight. However, it's okay under is that it is a floor mat, Since the slide that it is a floor tile, when the door of iron, With an adhesive, used in the second stage.
This review is about item#39453811.
Fixing of the interior doors
5
From Japan
On 2016-10-15 05:41:22
Is a firm sense of weight a stopper. Look at the picture, look at the size, purchase, nor does it flutter in this if high winds.
This review is about item#39453811.
The opening of the auto-lock door
5
From Japan
On 2015-12-14 10:48:46
Common wedge-shaped stopper unlike place that they do not get caught underneath the door is good. You take off easily if a little Kere When removing thanks.
This review is about item#39453811.

Related Products