Buy more than* S$200* and get FREE SHIPPING

Suction Cup Round

3.33 (6)
...see all>
Product Options
ADD TO CART
Height (mm) Material TRUSCO Part Number Purpose Mass (g/pack) Diameter (phi mm) 2014 TRUSCO Published Page Outer Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Material TRUSCO Part Number Purpose Mass (g/pack) Diameter (phi mm) 2014 TRUSCO Published Page Outer Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 Vinyl chloride (PVC) 381-5731 Temporal adsorption. 5 14 (projections) 2-3165 45 Transverse groove type 1PC 1 QC-023 39453881 1.99 SGD
In stock
- Vinyl chloride (PVC) 381-5684 Temporal adsorption. 3 - 2-3165 35 Lateral hole type 1PC 1 QC-013 39453854 1.99 SGD
In stock
- - - Temporal adsorption. 1 - - - - 1Pack(3PC) 1 QC011 39453827 1.99 SGD
In stock
- - - Temporal adsorption. 7 - - - - 1PC 1 QC024 39453897 1.99 SGD
In stock
- - - Temporal adsorption. 1 - - - - 1Pack(3PC) 1 QC012 39453836 1.99 SGD
In stock
- - - Temporal adsorption. 5 - - - - 1PC 1 QC025 39453906 1.99 SGD
In stock
11 Vinyl chloride (PVC) 381-5714 - 2 - - 30 Transverse groove type 1Pack(2PC) 1 QC021 39453845 1.99 SGD
In stock
15 Vinyl chloride (PVC) 381-5722 - 4 12 (projections) - 38 Transverse groove type 1Pack(2PC) 1 QC022 39453863 1.99 SGD
In stock
27 Vinyl chloride (PVC) 381-5706 - 13 - - 55 Horizontal hole type 1PC 1 QC015 39453915 1.99 SGD
In stock
20 Vinyl chloride (PVC) 381-5692 - 5 - - 40 Horizontal hole type 1PC 1 QC014 39453872 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Used in the kitchen
3
From Japan
On 2017-12-05 15:31:44
The sucker in the kitchen knife weakened, so I bought it for replacement.
This review is about item#39453906.
Car sunshade installation
3
From Japan
On 2017-06-19 04:56:45
Finally I found a sucker, but I need a ring. It was better if set. I wish I had an introduction to the ring.
This review is about item#39453854.
Hanging booklet
5
From Japan
On 2015-11-21 21:49:00
I was looking for them. Satisfied with desired item and price
This review is about item#39453836.
Sun window shade in the car window
1
From Japan
On 2015-08-31 16:36:20
The size was small and it was not possible to use.
This review is about item#39453845.
As an attachment of a slanted signboard by using a metal item on a glass surface in combination,
5
From Japan
On 2014-07-03 13:19:23
From the beginning there are a variety of hanging hooks, but selling only sucker is not likely to be seen elsewhere or something hard to cure by yang is good,
This review is about item#39453872.
Homemade headlight cover
3
From Japan
On 2013-01-17 13:27:15
I made my own sun protection cover of car headlight. I installed and removed it with a suction cup to the headlight, but there was one out of six pieces purchased, low adhesion, easy to come off.
This review is about item#39453827.

Related Products