Buy more than* S$200* and get FREE SHIPPING

Steel Barrel Bolt

5.00 (1)
Purpose
Various open door and various box
2014 TRUSCO Published Page
1-1771
Color
Green
Material
Steel
Accessories
Wood screw
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 13 30.5 5.5 25 384-8591 3 14 27 15.5 1PC 1 SHLM-30 39453933 2.99 SGD
Shipped after 2018-04-23
23 14 36 5.5 30 384-8604 2.5 15 29.5 17 1PC 1 SHLM-35 39453924 2.99 SGD
Shipped after 2018-04-23
25 16.5 40.5 6.0 40 384-8612 3.0 17 34.5 20.0 1PC 1 SHLM-40 39453985 2.99 SGD
Shipped after 2018-04-23
31 18.0 45.0 8.5 75 384-8621 4.0 18 40.0 24.0 1PC 1 SHLM-45 39453994 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For fixing the small door of the parent-child door
5
From Japan
On 2013-04-28 19:26:01
In the product photograph, a perforated plate to be used when inserting the latch into the floor surface is not described, but, when ordered, a perforated plate besides the wood screw is also included, I feel a little gain. I do not know the official name well, but it may be better to write that there are accessories besides wood screws.
This review is about item#39453985.

Related Products