Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handle Latch Bolt

Purpose
Various open door and various box
Dimension G(mm)
23
Dimensions C (mm)
6
Dimensions B (mm)
68
Dimensions E (mm)
28
Dimensions D (mm)
22
Dimension F (mm)
36
Dimensions A (mm)
35
Dimension H (mm)
3.5
Weight (g)
42
Material
Stainless steel (SUS304)
TRUSCO Part Number
384-8647
Accessories
Wood screws stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHSLP70S 39453942 8.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products