Buy more than* S$200* and get FREE SHIPPING

Stainless Door Latch

Purpose
Various open door and various box
2014 TRUSCO Published Page
1-1771
Dimension G(mm)
4.3
Dimensions C (mm)
16.5
Dimensions B (mm)
33
Dimensions E (mm)
19.5
Dimensions D (mm)
26
Dimension F (mm)
16
Dimensions A (mm)
40.5
Dimension H (mm)
6
Weight (g)
90
Material
Stainless steel (SUS304)
TRUSCO Part Number
384-8639
Accessories
Wood screw
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHSLM40-HL 39453951 7.06 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products