Buy more than* S$200* and get FREE SHIPPING

Purpose
Entrance door and heavy door
2014 TRUSCO Published Page
1-1774
Weight (g)
184
Height (mm)
52
Color
Searchlight Chrome
Width (mm)
45
Material
Zinc die casting, resin
TRUSCO Part Number
362-1600
Accessories
M10x60mm anchor
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D11900X 39454073 9.99 SGD
In stock
ADD TO CART

Related Products