Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height (mm) Dimension (mm) Width (mm) 2014 TRUSCO Published Page Weight (g) Color Material TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Dimension (mm) Width (mm) 2014 TRUSCO Published Page Weight (g) Color Material TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 20 1-1774 5 White Styrene elastomer 362-1626 Washer 1PC 1 M-600-15S 39454082 1.99 SGD
In stock
30 - 25 1-1774 14 White Styrene elastomer 362-1642 Washer 1PC 1 M-600-30S 39454107 1.99 SGD
In stock
40 - 25 1-1774 17 White Styrene elastomer 362-1651 Washer 1PC 1 M-600-40S 39454116 1.99 SGD
In stock
50 - 26 1-1774 24 White Styrene elastomer 362-1669 Washer 1PC 1 M-600-50S 39454125 2.99 SGD
In stock
20 - 23 - 6 White Styrene elastomer 362-1634 Washer 1PC 1 M60020S 39454091 1.99 SGD
In stock
60 60 27 - - - - - - 1pc 1 M-600-60S 10238393 6.99 SGD
Shipped after 2018-01-25
70 70 27 - - - - - - 1pc 1 M-600-70S 10238402 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use for cars
5
From Japan
On 2017-04-30 19:08:51
How to use it is different. To flatten the cargo space, I used it to join the corner 30 × 40 aluminum pipe frame and plywood. (Mounting on plywood side) Since it is conical shape, it is easy to remove the board, and if it is pushed in, the gap will be gone and vibration will not occur. It was good.
This review is about item#39454107.
Mounting to sliding door's door
5
From Japan
On 2016-04-08 20:31:00
Depending on the size of the opening, depending on the opening dimensions, depending on the opening dimension, depending on the opening dimension, the sliding door enters deeply, the hand does not touch the pull on the wall side, it is difficult to close, and the hands are stuffed with the pull tab and the central semi- Although it attaches to the door trunk so as not to be overcomprehended, this series is very convenient because various sizes are prepared. However, because some items with dimensions of 15, 20, 30, 40, 50 mm and items with dimensions of 60, 70 mm are displayed on separate pages, it is easy to mistake as to whether there is no size or not, so when purchasing, Let's look at the 1st and 3rd by entering into the retrieval window as a door closet.
This review is about item#39454125.
The door of the apartment door
5
From Japan
On 2015-06-21 08:42:18
This time it is prevention because the apartment door will be hollowed out by the doors. Especially we can use it without problems.
This review is about item#39454091.

Related Products