Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Compatible Door Thickness (mm)
10-40
Dimensions D (mm)
25
Dimension H (mm)
70
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions p (mm) Surface Processing Overall Length L (mm) Weight (kg) Material TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions p (mm) Surface Processing Overall Length L (mm) Weight (kg) Material TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 573 - 598 1.21 - 380-2965 - 1set 1 G-470-601 39454177 73.99 SGD
In stock
- - 425 - 450 1.01 - 380-2949 - 1set 1 G-470-451 39454152 58.99 SGD
In stock
- - 425 - 450 1.01 - 380-2957 - 1set 1 G-470-459 39454161 58.99 SGD
In stock
1 1893 1-1776 275 Hairline finish 300 0.61 Stainless steel (SUS304) 380-2922 Glass door and steel door handle 1Set 1 G-470-301 39454134 52.99 SGD
In stock
ADD TO CART

Related Products