Buy more than* S$200* and get FREE SHIPPING

Door Flush Pull

Purpose
As steel sliding door for flush pull
2014 TRUSCO Published Page
1-1775
Hole Diameter (mm)
5.5
Mounting Pitch (mm)
170x85
Opening Dimension (mm)
170x85
Dimensions (Width W x Depth D x Height H) (mm)
105x34x190
Plate Thickness (mm)
1
Weight (g)
335
Material
Steel(SECC)
TRUSCO Part Number
381-4416
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP 39454326 19.99 SGD
In stock
ADD TO CART

Related Products