Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Latch

2.50 (2)
Purpose
Door inner tight fitting. Clasp of lid portion of case.
Dimensions C (mm)
3
Material
Stainless steel (SUS304)
Specification
With screw pack and header
...see all>
Product Options
ADD TO CART
Accessories 2014 TRUSCO Published Page Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories 2014 TRUSCO Published Page Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wood screw stainless - 50 39 4.8 32 - 1PC 1 CKNSU50 39454475 5.99 SGD
In stock
Wood screws, stainless 1-1770 38 32 4.3 24 380-1705 1PC 1 CKNSU38 39454466 6.99 SGD
Shipped after 2018-01-23
Wood screws, stainless 1-1770 60 42 4.8 40 380-1721 1PC 1 CKNSU60 39454484 7.99 SGD
Shipped after 2018-04-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Temporary connection between wood
4
From Japan
On 2017-06-07 22:19:54
There was nothing like being improved only by the top one point as others wrote in the review, or it is fixed securely with two points. Pins are made so that they can not be removed, so there is no need to worry about losing them. In addition, it is hard to understand in the photograph, but also fine parts are satisfied, such as pin parts are processed so that fingers are easy to get caught when unlocking.
This review is about item#39454466.
Very weak
1
From Japan
On 2015-08-24 14:14:59
I do not know if you see it in the image, but this hinge is not stopping at the lower part. In other words, the hole at the bottom of the image is a waste of all, the problem which is only decoration, the hinge only remains at one point above That's because commercially available hinges are supposed to stay at two points at the top and bottom, not to mention it goes without saying that there is a strong anxiety at a single point. In this case it will easily get twisted with the force to open the door
This review is about item#39454475.

Related Products