Buy more than* S$200* and get FREE SHIPPING

Green Door Latch

Purpose
Variety of door, locker, and toolbox
Inner Diameter (mm)
(Round cans) 11.5
Using Screw Diameter (mm)
3.8x20
Finishing
Paint
Plate Thickness (mm)
2
Dimensions B (mm)
37
Dimensions A (mm)
75
Dimension L1 (mm)
75
Weight (g)
98
Color
Green
Material
SPCC
TRUSCO Part Number
380-1730
Specification
With hollow screw
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NK-A1-SP-GR-80 09255145 5.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products