Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eco Handrail Dimple Vertical Type

5.00 (1)
Purpose
For entrance. Aged people place. Hand rail height is about 1200mm usually (Japan standard)
2014 TRUSCO Published Page
1-1780
Withstand Load (kg)
80
Ecomark Certification Number
No. 06115005 Issue
Material
Natural wood (rubber laminated wood)
Accessories
Two bracket, screw fixing seat (phi4x38) 8 lines
...see all>
Product Options
ADD TO CART
Thickness (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 680 400 384-8698 1PC 1 SO-TD1-400P 39454983 45.99 SGD
In stock
35 810 600 384-8701 1PC 1 SO-TD1-600P 39454992 55.99 SGD
In stock
- 990 800 384-8710 1PC 1 SO-TD1-800P 39455001 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For assistance
5
From Japan
On 2017-05-01 08:58:38
I was relieved even by elderly people who got a good hand grip and the grip strength declined, I was pleased.
This review is about item#39455001.

Related Products