Buy more than* S$200* and get FREE SHIPPING

Stainless Roller Catches

4.00 (1)
2014 TRUSCO Published Page
1-1787
Pitch (mm)
(Bis) 20
Height (mm)
13.5
Color
Silver
Material
Stainless steel (SUS430)
Specification
With screw
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Mass (g/set) Tensile Force (kgf) Pushing Force (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Mass (g/set) Tensile Force (kgf) Pushing Force (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 362-0492 20 3.5 1.3 1PC 1 RS380 39455053 2.99 SGD
Shipped after 2018-01-22
31.5 362-0484 15 3.7 1.3 1PC 1 RS320 39455071 1.99 SGD
Shipped after 2018-01-22
27.0 362-0476 - 1.9 1.2 1PC 1 RS260 39455035 1.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I firmly get rid of it.
4
From Japan
On 2014-10-05 23:07:10
I used it for the trash bin's lid. Since small ones are not tightly closed, I changed it to this one. Maybe it was too tight.
This review is about item#39455071.

Related Products