Buy more than* S$200* and get FREE SHIPPING

Roller Catch, Steel

4.00 (1)
Surface Processing
Uni-chrome plated finish
Pitch (mm)
(Bis) 20
Height (mm)
13.5
Color
Silver
Material
Steel
Specification
With screw
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Tensile Force (kgf) Pushing Force (kgf) Mass (g/set) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Tensile Force (kgf) Pushing Force (kgf) Mass (g/set) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1787 3.7 1.3 - 31.5 362-0450 1Set 1 R320 39455087 1.99 SGD
In stock
1-1787 3.5 1.3 20 38 362-0468 1Set 1 R380 39455062 1.99 SGD
In stock
- 1.9 1.2 10 27 362-0441 1PC 1 R260 39455044 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Catch of furniture
4
From Japan
On 2015-06-01 08:40:05
The catch itself is very good, but the sense of size was difficult to understand with the catalog alone. I think it would be nice if tables compatible in size etc. are attached firmly.
This review is about item#39455044.

Related Products