Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Dimension K(mm) Dimension H (mm) Weight (kg) Dimension G(mm) Width (mm) Dimensions J (mm) TRUSCO Part Number Dimensions I (mm) Specification Dimension W (mm) 2014 TRUSCO Published Page Dimensions C (mm) Compatible Door Mass (kg) Compatible Door Width (mm) Dimensions B (mm) Stop Stop Angle Dimensions E (mm) Depth (mm) Compatible Door Height (mm) Dimension S (mm) Type Dimension V(mm) Dimension F (mm) Height (mm) Dimension r (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension K(mm) Dimension H (mm) Weight (kg) Dimension G(mm) Width (mm) Dimensions J (mm) TRUSCO Part Number Dimensions I (mm) Specification Dimension W (mm) 2014 TRUSCO Published Page Dimensions C (mm) Compatible Door Mass (kg) Compatible Door Width (mm) Dimensions B (mm) Stop Stop Angle Dimensions E (mm) Depth (mm) Compatible Door Height (mm) Dimension S (mm) Type Dimension V(mm) Dimension F (mm) Height (mm) Dimension r (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 85 265 2.3 220 325 19 389-4002 72.5 With stop 60 within - 52 45 or less 900 190 With 70 degree - 180 degree 8 85 2100 24.5 Type pull-open door 70 13 114 140 45 1PC 1 P-182N01 40980676 97.99 SGD
Shipped after 2018-01-22
Silver 85 265 2.3 220 325 19 - 72.5 With stop 76 within - 77 65 or less 950 208 With 70 degree - 180 degree 8 85 2100 24.5 Type pull-open door 70 13 114 165 61 1PC 1 P-183 40980694 -
Discontinued
[x]
Silver 85 265 - 220 325 19 419-1498 67 - - 1-1765 42 30 or less 800 178 With 70 degree to 180 degree 8 85 1800 20.5 Type pull-open door 70 11.5 111 130 41 1PC 1 P181-N01 49058082 91.99 SGD
Shipped after 2018-01-22
Silver 102 323 - 280 373 20 419-1501 77 - - 1-1765 92 More than 85 1050 230 With 70 degree to 180 degree 10 102 2400 25.5 Type pull-open door 85 14.5 118 180 65 1PC 1 P184-N01 49058091 209.99 SGD
Shipped after 2018-01-22
- 85 265 2.0 220 325 19 431-4786 67 - 65 - 42 - 800 178 - 70degree-180degree 8 85 1800 20.5 - 70 11.5 111 130 41 1pc 1 P-181 89715281 91.99 SGD
Shipped after 2018-01-22
- 85 - 2.3 220 325 19 431-4808 72.5 - 76 - 77 - 950 208 - 70degree-180degree 8 85 2100 24.5 - 70 13 114 165 61 1pc 1 P-183 89715306 149.99 SGD
Shipped after 2018-01-22
- 85 265 - 220 - 19 - 67 - 65 - 42 - 800 178 - 70degree-180degree 8 - 1800 20.5 - 70 11.5 - 130 41 1pc 1 P-181 05583664 119.99 SGD
Shipped after 2018-01-22
- 85 265 - 220 - 19 - 72.5 - 65 - 52 - 900 190 - 70degree-180degree 8 - 2100 24.5 - 70 13 - 140 45 1pc 1 P-182 05583743 129.99 SGD
Shipped after 2018-01-22
- 85 265 - 220 - 19 - 72.5 - 76 - 77 - 950 208 - 70degree-180degree 8 - 2100 24.5 - 70 13 - 165 61 1pc 1 P-183 05583813 149.99 SGD
Shipped after 2018-01-22
- 85 265 - 220 - 19 - 72.5 - 76 - 77 - 950 208 - 70degree-180degree 8 - 2100 24.5 - 70 13 - 165 61 1pc 1 P-183 05583822 149.99 SGD
Shipped after 2018-01-22
- - - - - - - - - - - - - - - - - - - - - - - - - - - - 1pc 1 P-182 89715297 84.99 SGD
Shipped after 2018-01-22
Silver 85 265 2.3 220 325 19 390-4415 72.5 With stop function 76 within - 77 65 or less 950 208 With 70 degree - 180 degree 8 85 2100 24.5 Type pull-open door 70 13 114 165 61 1PC 1 P183N01 39455141 129.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Exchange due to aging
5
From Japan
On 2017-12-05 14:18:58
It became obsolete and it was necessary to replace the door closer, but it was the same manufacturer, the same shape, there was color, so we ordered, we could exchange easily by oneself. It was parts more than 20 years ago, but it was the same thing, so it was saved because we could install without drilling.
This review is about item#5583813.
Exchange with oil leak
5
From Japan
On 2017-11-18 21:19:08
The product is installed and can be used without any problem. The problem is that the dimensional table has mixed with no stops and it made a mistake. Please give some refinement.
This review is about item#49058082.
Replaced due to deterioration
5
From Japan
On 2017-03-15 00:39:18
The noise when opening and closing the door became noisy and replaced. I replaced it from the old type to the current type, but it was installed without problems.
This review is about item#89715281.
When door closer is exchanged
5
From Japan
On 2016-11-24 16:16:41
It was very helpful. I was able to do installation work cheaply by myself
This review is about item#39455141.
Replacing the closer when reforming apartment
2
From Japan
On 2016-09-29 16:36:02
Newter's goods were solid, but the diameter of the screw was changed from 6 mm to 5 mm, the size of the main body, the screw pitch of the screw, the screw frame of the door frame to attach the arm, firmly measured the length of the arm It will not be attached unless you order it, so you need to be careful. Since the P - 184 arm set was attached to the main body of P - 183 this time, I thought that I confirmed with the manufacturer.
This review is about item#5583813.
Exchange for door closer failure
5
From Japan
On 2016-06-29 16:25:30
The instructions were easy to understand and could be installed smoothly, adjustment of the closing of the door could be done easily, I was able to do the convinced work and I am very satisfied.
This review is about item#39455141.
Facility Management
5
From Japan
On 2015-06-10 15:21:44
The maintenance and management of the prefectural general gymnasium, the things that have been used up to now are affordable at a low price.
This review is about item#05583822.
Door repair
3
From Japan
On 2015-02-24 09:15:56
It can be used as it is as a replacement part for the repair of the door which became useless by the use of aging, and several pieces are purchased so far including the size difference.
This review is about item#49058082.

Related Products