Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Uni Chromate Cut Chain

4.50 (2)
Surface Processing
Uni-chrome plated finish
Material
Steel (SWRM)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Purpose 2014 TRUSCO Published Page Working Load [kN] Wire Diameter d (phi mm) Dimensions p (mm) Dimension W (mm) Overall Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose 2014 TRUSCO Published Page Working Load [kN] Wire Diameter d (phi mm) Dimensions p (mm) Dimension W (mm) Overall Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
384-0123 - - 1.47 4.8 27 7 5 2 1PC 1 TIC485 39455245 41.99 SGD
In stock
384-0107 Partition, fall prevention 1-1808 1.47 4.8 27 7 1 0.4 1PC 1 TIC-481 39455227 10.99 SGD
In stock
384-0131 Partition, fall prevention 1-1808 1.96 5.5 30 9 1 0.53 1PC 1 TIC-551 39455254 12.99 SGD
In stock
384-0166 Partition, fall prevention 1-1808 2.45 6.5 37 10 1 0.74 1PC 1 TIC-651 39455281 16.99 SGD
In stock
384-0182 Partition, fall prevention 1-1808 2.45 6.5 37 10 5 3.71 1PC 1 TIC-655 39455306 69.99 SGD
In stock
384-0174 Partition, fall prevention 1-1808 2.45 6.5 37 10 3 - 1PC 1 TIC-653 39455297 42.99 SGD
In stock
384-0140 Partition, fall prevention 1-1808 1.96 5.5 30 9 3 - 1PC 1 TIC-553 39455263 32.99 SGD
In stock
384-0051 - - 0.49 3 21 5 3 0.45 1PC 1 TIC303 39455175 12.99 SGD
In stock
384-0093 - - 0.98 4 24 6 5 1.38 1PC 1 TIC405 39455211 30.99 SGD
In stock
384-0158 - - 1.96 5.5 30 9 5 2.66 1PC 1 TIC555 39455272 49.99 SGD
In stock
384-0069 - - 0.49 3 21 5 5 0.75 1PC 1 TIC305 39455184 20.99 SGD
In stock
384-0042 - - 0.49 3 21 5 1 0.15 1PC 1 TIC301 39455166 4.99 SGD
In stock
384-0077 Partition, fall prevention 1-1808 0.98 4 24 6 1 0.27 1PC 1 TIC-401 39455193 9.99 SGD
In stock
384-0085 Partition, fall prevention 1-1808 0.98 4 24 6 3 0.83 1PC 1 TIC-403 39455202 18.99 SGD
In stock
384-0115 Partition, fall prevention 1-1808 1.47 4.8 27 7 3 1.2 1PC 1 TIC-483 39455236 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Adjust and fix the angle of the back door of the truck
4
From Japan
On 2015-10-09 08:56:32
It's not a special way to use it, so it's fine if there is enough strength and low price. I think that it can be used normally.
This review is about item#39455297.
Used to hang fluorescent equipment
5
From Japan
On 2015-06-16 14:57:29
I think that it is a very good product.
This review is about item#39455184.

Related Products