Buy more than* S$200* and get FREE SHIPPING

Safety Chain

5.00 (1)
Purpose
Lock gate of the construction site, anti-theft in combination with key.
2014 TRUSCO Published Page
1-1809
Wire Diameter (phi mm)
4
Material
Chain / stainless steel, tube / vinyl chloride (PVC)
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 450 389-2506 1PC 1 S-127 39455351 11.47 SGD
In stock
215 600 389-2492 1PC 1 S-126 39455367 14.93 SGD
In stock
325 900 389-2484 1PC 1 S-125 39455376 20.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bowling chain hose threading
5
From Japan
On 2016-08-15 15:05:55
Dog's collar It is perfectly worst for a chain because the belt is cut with corrosion.
This review is about item#39455351.

Related Products