Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Link Chain Non-Welding Type

4.60 (5)
Surface Processing
Uni-chrome plated finish
Overall Length (m)
30
Material
Steel (SWRM)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Purpose 2014 TRUSCO Published Page Inner Width W (mm) Inner Length P (mm) Working Load [kN] Wire Diameter d (phi mm) Dimensions p (mm) Dimension W (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose 2014 TRUSCO Published Page Inner Width W (mm) Inner Length P (mm) Working Load [kN] Wire Diameter d (phi mm) Dimensions p (mm) Dimension W (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360-3334 - - - - 0.03 1.2 7.7 3 0.8 1PC 1 IL212UC 39455394 40.99 SGD
Shipped after 2018-06-25
405-6701 For consolidated parts and hanging down 1-1809 6 20.3 0.07 2 - - 1.92 1PC 1 IL20S UC 48997331 32.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used as a self-made fence
5
From Japan
On 2018-04-03 11:12:31
Although it is a solid link chain, it has good workability, it is easy to work with cutting and connecting, and its usability is very good. Such products seem to be unavoidable
This review is about item#39455394.
Hanging lighting
5
From Japan
On 2017-11-03 09:51:34
I bought it for hanging when adding LED lighting. Since the LEDs are connected to make a length of 5 ので, the weight of the umbrella including the umbrella will be about 5 kg. Although it is suspended in three places, the chain strength seems to be sufficient. I think that this price is profitable with a length of 30 </s>.
This review is about item#48997331.
Iron signboard, others
5
From Japan
On 2016-06-07 19:44:16
I think that it is a bit weak for signboards, but the thing itself is good just by changing the use.
This review is about item#39455394.
Used to hang a lightweight signboard at the event
5
From Japan
On 2016-05-06 08:43:45
It was good to use because it used from before.
This review is about item#48997331.
Chain of safety fence
3
From Japan
On 2014-10-28 16:10:04
Although there is no problem in use, I did not understand the starting point and it was stranded. It seems that there are usually band marks etc. of the mark.
This review is about item#48997331.

Related Products