Buy more than* S$200* and get FREE SHIPPING

Safety Chain

4.00 (3)
Surface Processing
Uni-chrome plated finish
Wire Diameter (phi mm)
4.8
Material
Steel (SWRM)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 500 1200 389-2425 1PC 1 S117 39455412 11.99 SGD
In stock
1-1809 250 600 389-2409 1PC 1 S113 39455437 7.99 SGD
In stock
1-1809 370 900 389-2395 1PC 1 S112 39455403 9.99 SGD
In stock
1-1809 200 450 389-2417 1PC 1 S114 39455421 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
They are hanging things.
4
From Japan
On 2015-09-19 14:52:18
Because it uses it outdoors, there may be rust generation over the years. I would like to judge continuous purchase at that time.
This review is about item#39455437.
For fixing the key box
5
From Japan
On 2015-08-31 17:44:39
I use it for fixing the key box for site purchased at the same time. Because it is in the thickness of a general temporary electric pole, its length was able to be used as it was without necessitating adjustment in particular. It was good to purchase COSPA too high.
This review is about item#39455421.
For temporary door lock
3
From Japan
On 2015-08-17 11:23:56
It is better to have a slight variation in length
This review is about item#39455421.

Related Products