Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi-lockout hasp

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Length (m)
1.8
Wire Diameter (phi mm)
4.8
Weight (g)
237
Height (mm)
149.9
Width (mm)
52.8
TRUSCO Part Number
360-4225
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PSL-MLD 39455516 63.99 SGD
In stock
ADD TO CART

Related Products