Buy more than* S$200* and get FREE SHIPPING

Lockout Padlock

Purpose
Master key system
2014 TRUSCO Published Page
1-1800
Dimensions B (mm)
38.1
Dimensions A (mm)
19
Weight (g)
110
...see all
Product Options
ADD TO CART
Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Body / aluminum, shackle / Steel 362-1545 1PC 1 PSL-8BU 39455534 69.95 SGD
In stock
Orange Body: Aluminum, Shackle: Steel 403-7651 1PC 1 PSL-8OR 49027124 70.85 SGD
In stock
Green Body: Aluminum, Shackle: Steel 403-7642 1PC 1 PSL-8GR 49027115 70.85 SGD
In stock
Black Body: Aluminum, Shackle: Steel 403-7634 1PC 1 PSL-8BL 49027106 70.85 SGD
In stock
Red Body / aluminum, shackle / steel 362-1537 1PC 1 PSL-8 39455543 69.95 SGD
In stock
Yellow Body / aluminum, shackle / Steel 362-1553 1PC 1 PSL-8YL 39455525 69.95 SGD
In stock
ADD TO CART

Related Products