Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SOL Sliding Showcase lock

4.57 (7)
Key Number
Doban
Mounting Plate Thickness (mm)
3 to 7
Cylinder Diameter (phi mm)
6
Weight (g)
80
Material
Body / steel, zinc die-casting, key / steel
TRUSCO Part Number
380-1942
Specification
With 2 keys
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGL 39455735 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Additional purchase
3
From Japan
On 2017-12-18 15:07:56
It is inconvenient that there are only three sets sold but it is cheap so there is no problem. The key was insufficient to tighten the glass door, so I bought additional.
This review is about item#39455735.
Outside store display
4
From Japan
On 2017-12-12 14:45:39
It took a bit of time because there was no installation explanation. Others did not have any problem.
This review is about item#39455735.
For showcase
5
From Japan
On 2017-09-12 15:21:38
Because I needed a number, it was cheap and saved. I would like to make an additional order.
This review is about item#39455735.
locking
5
From Japan
On 2017-08-17 10:40:23
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#39455735.
Trading Card Showcase
5
From Japan
On 2017-02-26 06:48:53
Many glass locks will cost around 2500 yen, but this is cheap and the performance is also good
This review is about item#39455735.
Lock of glass shelves
5
From Japan
On 2015-09-04 15:02:36
Basic performance is suppressed, so it is satisfying because there are two keys with this price.
This review is about item#39455735.
For showcase
5
From Japan
On 2015-02-26 23:40:27
I was in trouble losing the key to the showcase. I was really in embarrassed where to buy it. When I found it on the net I was really happy. It has the same specifications as before and it is very nice to use. Thanks to this key I learned about the company named Montalou. There are other things that are in trouble other than being broken. I am looking for it while looking at the catalog. It is fun.
This review is about item#39455735.

Related Products