Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Door Knob

4.60 (5)
Purpose
Office, factory door.
2014 TRUSCO Published Page
1-1796
Attachable Thickness (mm)
Door/25-43
Mounting Pitch (mm)
(Bis) 42-44-50
Mass (g/set)
705
Diameter (phi mm)
(Round seat) 75
Material
External / stainless steel (SUS304), internal / steel (SPCC), the inside of the cylinder / brass
TRUSCO Part Number
380-2981
Specification
Picking capacity 10 mins or more, 15pcs pin cylinder, dimple ley 5pcs
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 GMD100 39455753 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2018-05-28 16:29:47
It was saved by early shipment. Thank you very much.
This review is about item#39455753.
Because it is the replacement of residents!
4
From Japan
On 2017-06-18 23:09:09
Several times, I will definitely buy it! I seemed to have asked another senior
This review is about item#39455753.
Handrail exit grip exchange
5
From Japan
On 2016-03-30 23:26:42
It is necessary for 4 key keys to be made, making it more secure and cheaper to replace than making it, the insert is smooth and comfortable as there is no protrusion.
This review is about item#39455753.
Key exchange of office door
4
From Japan
On 2015-11-27 14:52:27
It is cheaper than home center and material store. I turned around after disassembling the inside of the knob and recombining it.
This review is about item#39455753.
Exchange
5
From Japan
On 2015-09-20 14:52:26
It is nice to have both long and short screws for installation, but it is difficult to notice packing. I would like you to put a list of packing contents in the instruction manual.
This review is about item#39455753.

Related Products