Buy more than* S$200* and get FREE SHIPPING

Substitution Lock for Minute Framework Door, Dimple Cylinder Type

5.00 (1)
Back Set
100mm
Attachable Thickness (mm)
Door / 25-43
Mounting Pitch (mm)
(Bis) 42.44.50
Mass (kg/set)
1.8
Diameter (phi mm)
(Round seat) 75
Material
External / stainless steel (SUS304), internal / steel (SPCC), internal cylinder / brass
TRUSCO Part Number
380-2990
Specification
Picking capacity 10 mins or more, 15pcs pin cylinder, dimple ley 5pcs
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 GMD3100 39455762 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For factory entrance door
5
From Japan
On 2017-08-15 18:05:53
Since play has come out with the old type key, it is also exchanged for crime prevention. Because it was the first exchange, it took time to comprehend, but with reference to size etc, this is the best match for a dimple cylinder type, exchanging can be done unexpectedly and smoothly, closing door after replacement and key I remembered even the impression of the hanging of · · wonderful
This review is about item#39455762.

Related Products