Verlous Changing Knob, Dimple Cylinder Type
[x]close
Verlous Changing Knob, Dimple Cylinder Type
(2)
Feature
* Products that meet your criteria are shown in
table below.
Attachable Thickness (mm) Door / 25-43
Mounting Pitch (mm) (Bis) 42.44.50
Mass (g/set) 810
Diameter (phi mm) (Round seat) 65
Material External / stainless steel (SUS304), internal / steel (SPCC), internal cylinder / brass
TRUSCO Part Number 380-3007
Specification Picking capacity 10 mins or more, 15pcs pin cylinder, dimple ley 5pcs
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
For replacing a broken door
From Japan
On 2016-07-04 16:43:33
I could successfully exchange it. I think that it is wonderful that it corresponds to almost all door knobs. However, because it is versatile, it will be shifted unless it is done while checking the center position well during installation.
Replacement of sash
From Japan
On 2014-02-17 15:28:58
It was easy to install and the feeling of use was also good.
Customers Who Bought This Item Also Bought
Related Products
Top