Buy more than* S$200* and get FREE SHIPPING

Wall Hook

Purpose
Be installed on wall, floor, pillar, etc. and used as end fittings of chain, wire and rope.
2015 Trusco Published Pages
1 1976
2014 TRUSCO Published Page
1-1873
Working Load [kN]
0.15
Hanging Load N (kgf)
147(15)
Dimensions p (mm)
54
Dimensions B (mm)
70
Dimensions D (mm)
7
Dimensions A (mm)
17.5
Dimension d (mm)
4.2
Dimension H (mm)
34
Weight (g)
71
Material
Stainless steel (SUS304)
TRUSCO Part Number
380-3732
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWFPDH7 39456261 20.22 SGD
In stock
ADD TO CART

Related Products