Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Pull D Shape

4.00 (2)
Purpose
Use as a hook installed in wall or floor like eye plate
Working Load [kN]
0.1
Dimension D1 (mm)
1.5
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Dimension H (mm) Weight (g) Accessories 2014 TRUSCO Published Page TRUSCO Part Number Dimensions (L1 x W1)(mm) Dimensions (L x W)(mm) Dimension D2 (mm) Dimensions B (mm) Dimensions A (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Weight (g) Accessories 2014 TRUSCO Published Page TRUSCO Part Number Dimensions (L1 x W1)(mm) Dimensions (L x W)(mm) Dimension D2 (mm) Dimensions B (mm) Dimensions A (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5 12 Stainless steel plate wood screw - - 15.5 26x13 4 17 20 3.2 1PC 1 THUD-2613 39456383 4.99 SGD
In stock
7.5 29 Stainless steel plate wood screw 1-1829 380-3864 17.0x14 28x28 5 32 35 3.2 1PC 1 THUD-2828 39456392 7.99 SGD
In stock
8.5 43 Stainless steel plate wood screw 1-1829 380-3899 22.5x19 38x38 5 42 45 3.5 1PC 1 THUD-3838 39456426 8.99 SGD
In stock
7.5 16 Stainless steel dish wood screw 1-1829 380-3872 21.0 36x18 4 17 20 3.2 1PC 1 THUD-3618 39456401 5.99 SGD
In stock
7.5 26 Stainless steel plate wood screw 1-1829 380-3881 21 36x23 5 27 30 4.2 1PC 1 THUD-3623 39456417 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Fishing bracket for instrument case
5
From Japan
On 2016-08-31 23:39:13
Those sold at the home center have a large hole diameter, and when using thick bolts, there were many problems of jumping into the inside. This item is easy to use with moderate hole diameter.
This review is about item#39456401.
As an eyebolt application for preventing a fall of a chest of drawers
3
From Japan
On 2014-06-03 19:06:50
Although the dimensions were stated on the product page, I got a bigger texture than I had imagined and received a sturdy impression. Those who purchase for prevention of falling of furniture, I think that it may be chosen a little smaller size. I plan to install it on the inner wall of the wooden house and the top plate of the furniture, but since the ring is not fixed, I think that it does not have to get in the way when not using it.
This review is about item#39456392.

Related Products