Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bolt Snap

5.00 (1)
Purpose
Be installed on wall, floor, pillar, etc. as end fittings of chain wire rope.
2014 TRUSCO Published Page
1-1870
Material
Stainless steel (SUS304) (cut anchor / iron)
Accessories
Cut anchor
...see all>
Product Options
ADD TO CART
Drill Diameter (phi mm) Screw Diameter TRUSCO Part Number Working Load [kN] Mass (g/set) Dimension W (mm) Dimensions B (mm) Dimensions D (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill Diameter (phi mm) Screw Diameter TRUSCO Part Number Working Load [kN] Mass (g/set) Dimension W (mm) Dimensions B (mm) Dimensions D (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 M6 356-5581 0.2 41 19 12 6 8.5 1PC 1 TBF-6S 39456566 12.99 SGD
In stock
11 M6 356-5572 0.18 33 15 12 5.5 8 1PC 1 TBF-5S 39456557 6.99 SGD
In stock
12.5 M8 356-5599 0.59 74 24 15 8 13 1PC 1 TBF-8S 39456575 15.99 SGD
In stock
14.5 M10 356-5602 1.18 129 32 18 10.0 16.0 1PC 1 TBF-10S 39456541 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a wire hook metal fitting to steel frame
5
From Japan
On 2013-10-02 13:57:41
I used the smallest size, but it was elaborate and I got a lucky stop so that the hooked object did not come off, it was smooth even if I got hooked and removed. Products with outliers are large in size, and they are expensive inevitably, but this product has just the right size. However, since it is based on anchor that it is assumed that it is fixed to concrete, if you are fixing the steel frame I think that if you are cheaper with no anchor the price satisfaction will increase.
This review is about item#39456557.

Related Products