Buy more than* S$200* and get FREE SHIPPING

Wire U-bolt made of stainless steel

1.00 (1)
...see all>
Product Options
ADD TO CART
Reference Working load (kN) Dimension W (mm) Dimension T (mm) Dimensions D (mm) Screw Diameter Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Working load (kN) Dimension W (mm) Dimension T (mm) Dimensions D (mm) Screw Diameter Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.29 50 40 2 M5x0.8 20 215 380-4071 1pc 1 TWUB5M50 39456645 16.99 SGD
In stock
0.49 100 50 3 M6x1.0 42 365 380-4097 1pc 1 TWUB6M100 39456663 19.99 SGD
In stock
0.49 150 50 3 M6x1.0 47 495 380-4101 1pc 1 TWUB6M150 39456672 22.99 SGD
In stock
0.20 50 40 1 M4x0.7 11 215 380-4062 1pc 1 TWUB4M50 39456636 15.99 SGD
In stock
0.29 75 40 2 M5x0.8 21 275 380-4089 1pc 1 TWUB5M75 39456654 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I bought it to attach the stay to the pipe.
1
From Japan
On 2013-10-22 23:58:51
Because there is no mechanism to prevent rotation on the wire, the wire also rotated each time the nut was tightened, and the wire broke just before fixing. It is necessary to have a mechanism to fix the wire so as not to turn when turning the nut. If you can crush the thread, you can pinch the wire with pliers etc. and fix the wire. Also, if you do not want work space to be used even if you want to use the pliers, you may not be able to fix the wire in the stay shape so please be careful. In my case I did not have space to put the pliers at work. It is prudent to measure accurate dimensions and fix with U bolts. To be honest, I want you to refund it. It is a disappointing product. I felt ashamed of jumping up as size free U bolt.
This review is about item#39456645.

Related Products