Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Rope

2.50 (2)
Material (wire parts)
Stainless
Material (Screwed Part)
Brass
Dimensions A (mm)
13
Working Load (kg)
1
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Rope Diameter (phi mm) Dimensions B (mm) Dimensions L (mm) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Rope Diameter (phi mm) Dimensions B (mm) Dimensions L (mm) Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1813 1.5 5.5 65 0.20 360-5540 1Bag(10PC) 1 TKY200 39456934 24.99 SGD
In stock
1-1813 1.5 5.5 97 0.30 360-8662 1Bag(10PC) 1 TKY300 39456943 29.99 SGD
In stock
- 1.5 5.5 50 0.15 360-5531 1Bag(10PC) 1 TKY160 39456925 14.99 SGD
In stock
- 1 4.8 37 0.11 360-5523 1Bag(10PC) 1 TKY120 39456916 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Used to hook the carabiner hook through the key wire in the eyelet hole when putting on the net for golf
2
From Japan
On 2018-03-30 15:09:09
Although it was good that the amount was also cheap because it was 10 sets, there was a problem in 1 out of 10, and when the screw was removed, the wire on the receiving side was disconnected. It is troublesome to return this one as well, and I gave up because returned goods contact is also troublesome, but major people are having trouble with the connection relations such as returned goods.
This review is about item#39456925.
It was convenient to use because it was convenient to pull up through the top of the pole's top two holes
3
From Japan
On 2015-10-27 18:45:20
The purpose has been reached this time, but the connection part has expired in a few days. I would like you to show me the thread thread is longer and thicker and stronger the connection part.
This review is about item#39456934.

Related Products