Buy more than* S$200* and get FREE SHIPPING

S Hook, Slim, Stainless Steel

1.00 (1)
Working Load [kN]
0.02
Dimensions D (mm)
2.5
Material
Stainless steel (SUS304)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Mass (g/pack) Dimension S (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Mass (g/pack) Dimension S (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1862 6.1 25 76 389-2212 1Pack(4PC) 1 A-429 39456952 3.38 SGD
In stock
- 7.7 35 98 389-2239 1Pack(4PC) 1 A431 39456977 3.70 SGD
In stock
1-1862 7.3 32 90 389-2221 1Pack(4PC) 1 A-430 39456961 3.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Organizing paper
1
From Japan
On 2014-12-16 15:06:11
It had bent immediately because there is no strength than I thought. Corresponding only lightweight ones.
This review is about item#39456977.

Related Products