Buy more than* S$200* and get FREE SHIPPING

Ceiling Canopy Parts

Purpose
For mechanical parts and latch by using it with wire together.
Dimensions C (mm)
24
Dimensions B (mm)
10
Dimensions A (mm)
39
Weight (g)
12
Material
ABS resin, high Blaine rubber (bracket / brass (C3602))
TRUSCO Part Number
389-2620
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Y-231 39457101 12.99 SGD
In stock
ADD TO CART

Related Products