Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Display Hook

4.33 (3)
Surface Processing
Uni-chrome plated finish
Material
Steel (SWRM)
...see all>
Product Options
ADD TO CART
Working Load [kN] Dimension W (mm) Dimensions C (mm) Dimensions D (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load [kN] Dimension W (mm) Dimensions C (mm) Dimensions D (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.04 34.6 11 2.25 63.4 389-2336 1Pack(10PC) 1 P2138 39457266 2.99 SGD
In stock
0.02 21 6.8 1.7 37 389-2344 1Pack(10PC) 1 P2139 39457257 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Factory partitions
5
From Japan
On 2018-04-12 19:44:26
I used this product for the first time, but it is reasonable and easy if it is not heavy.
This review is about item#39457257.
Factory inside lighting straight pipe FL 40 type 2 light Used as "equipment hanging bracket" of LED lighting.
3
From Japan
On 2018-03-05 11:31:30
It is used as a metal fitting for hanging lighting equipment through a clothespin and an erector pipe. You can move freely on the pipe, easy to remove and easy to use. FL / FLR / EHF 40 type 2 lamps fluorescent tube straight tube lighting can only be hung with these 2 load carrying capacity. When hanging on a pipe as a metal fitting for a curtain, apply silicone oil to the part in contact with the pipe surface It becomes easier to use when thinly painted.
This review is about item#39457266.
Valve switchgear mounting
5
From Japan
On 2013-11-19 13:38:18
good
This review is about item#39457257.

Related Products