Buy more than* S$200* and get FREE SHIPPING

Steel Hook J Type

5.00 (6)
Hanging Load N (kgf)
68.6(7)
Dimensions D (mm)
9.5
Dimensions A (mm)
16
Dimension d (mm)
3.9
Dimensions L (mm)
41
Depth (mm)
43
Weight (g)
18
Material
Steel
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 381-5552 1PC 1 KNPF-40 39457275 1.99 SGD
In stock
1-1878 381-5404 1PC 1 KFW-42 39457293 1.99 SGD
In stock
1-1878 381-5391 1PC 1 KFB-41 39457284 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
To bike hook
5
From Japan
On 2016-10-18 22:17:53
I attached it as a hook to lower my luggage etc to the bike.
This review is about item#39457275.
I am using it to hang a tool
5
From Japan
On 2015-11-07 19:51:43
It is solid The price is cheap
This review is about item#39457293.
Hanger rack (attached to the wall)
5
From Japan
On 2015-07-09 15:04:21
I used it for T-shirt product display. It was simple and easy to use.
This review is about item#39457275.
To hang a plastic bag
5
From Japan
On 2015-05-31 23:23:30
It was a little bigger than the imagination, but it can be used without problems.
This review is about item#39457275.
It is a hook for storing the cleaning tool
5
From Japan
On 2014-03-07 14:47:12
There is no particular problem
This review is about item#39457275.
As a wire receptacle of the sign
5
From Japan
On 2013-11-05 08:39:28
I used it as a wire hoist of a sign You can adjust with your hand so you can adjust it to the angle you like
This review is about item#39457275.

Related Products