Buy more than* S$200* and get FREE SHIPPING

Y Type Hook, Steel

Hanging Load N (kgf)
29.4(3)
Dimensions B (mm)
30
Dimensions D (mm)
30
Dimensions A (mm)
10
Dimension d (mm)
3.5
Dimensions L (mm)
75
Material
Steel
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Depth (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Depth (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 35 19 381-5641 1PC 1 KWF157 39457302 1.99 SGD
In stock
1-1878 51 21 381-5650 1PC 1 KWF317 39457311 7.99 SGD
In stock
ADD TO CART

Related Products